LF Filter
Threading diameter (inch) | 1 '' |
---|---|
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 82x134x238 mm |
---|---|
Logistic Weight | 1565,8 g |
Threading diameter (inch) | 1 '' |
Filter fineness | 5 µm |
Material | Zinc die-cast |
Volume flow rate | 3800 l/min |
Delivery usually within ( 11 ) days