Fine Filter
Threading diameter (inch) | G 1 '' |
---|---|
Filter fineness | 1 µm |
Logistics dimensions (L x W x H) | 750x220x220 mm |
---|---|
Logistic Weight | 3928 g |
Threading diameter (inch) | G 1 '' |
Filter fineness | 1 µm |
Material | Die-Cast Aluminium |
Min. service pressure | 2 bar |
Max. service pressure | 12 bar |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days