References
Festo:LF-1/4-D-MINI
Rubix:114A8036
Manufacturer :159613
EAN:4052568071707

Documents
Product details : FESTO 159613 FILTER LF-1/4-D-MINI
Filter LF-1/4-D-MINI With metal bowl guard. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 181x52x45 mm |
|---|---|
| Logistic Weight | 400,5 g |
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 40 µm |
| Material | zinc die-cast |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 85.67 excl. VAT
/ Each
£ 102.80 incl. VAT
- Delivery date on request
Contact a branch