FESTO 529685 ACTIVATED CARBON FILTER MS6-LFX-1/4-U
Active Carbon Filter
See technical informationSee documentsReferences
Festo:MS6-LFX-1/4-U
Rubix:114A3242
Manufacturer :529685
EAN:4052568164263

Documents
Product details : FESTO 529685 ACTIVATED CARBON FILTER MS6-LFX-1/4-U
Activated carbon Filter MS6-LFX-1/4-U Metal bowl, direction of flow: from left to right. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=Active carbon Filter, Bowl guard=integrated as metal shell
Technical specifications
Attributes
| Logistic Weight | 977 g |
|---|---|
| Threading diameter (inch) | g1/4 '' |
| Type | filtre à charbon actif festo ms6-lfx-1/4-u |
| Material | housing: die-cast aluminum; bowl: wrought aluminum alloy; filter element: activated carbon |
| Volume flow rate | 900 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | filetage femelle g1/4 |
Show UNSPSC/ECL@SS
£ 126.04 excl. VAT
/ Each
£ 151.25 incl. VAT
- Delivery usually within ( 6 ) days