NORGREN F64G-6GN-AD3 FILTER OLYMPIAN
Olympian Plus General Purpose Filter
See technical informationSee documentsReferences
IMI Norgren:F64G-6GN-AD3
Rubix:115A2337
Manufacturer :F64G-6GN-AD3

Documents
Product details : NORGREN F64G-6GN-AD3 FILTER OLYMPIAN
Compressed air filter 40 My G3/4
Technical specifications
Attributes
| Threading diameter (inch) | g3/4 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | parallel (g) |
| Material | zinc alloy (body), aluminum (bowl) |
| Volume flow rate | 4500 l/min |
| Max. service pressure | 17 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 352.51 excl. VAT
/ Each
£ 423.01 incl. VAT
- Usually arrives within 14 working days
