CAMOZZI FILTER-1/2-25 MICRON-DEPRESS PROTECTED MC202-F05
Filter
See technical informationSee documentsReferences
Camozzi:MC202-F05
Rubix:203A0234

Documents
Product details : CAMOZZI FILTER-1/2-25 MICRON-DEPRESS PROTECTED MC202-F05
Series MC filters are available with ports G1/4, G3/8 and G1/2. Bowls are made of metal with a transparent sight glass and have a condensate drain valve which can provide either a manual or semi-automatic function.
Technical specifications
Attributes
| Threading diameter (inch) | g 3/8 '' |
|---|---|
| Filter fineness | 25 µm |
| Material | zama;nbr;technopolymer |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 12 bar |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 78.74 excl. VAT
/ Each
£ 94.49 incl. VAT
- Usually arrives within 14 working days
