References
Festo:MS6-LFM-1/2-ARV-DA
Rubix:114A4836
Manufacturer :536877
EAN:4052568172060
Documents
Product details : FESTO 536877 MICRO FILTER MS6-LFM-1/2-ARV-DA
Micro Filter MS6-LFM-1/2-ARV-DA 0.01 µm Filter, plastic bowl with plastic bowl guard, fully automatic Condensate drain, with differential pressure indicator, flow direction from left to right. Series=MS, Size=6, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 133.43 excl. VAT
/ Each
£ 160.12 incl. VAT
- Delivery usually within ( 6 ) days
