Compressed Air Filter
Threading diameter (inch) | G 3/8 '' |
---|---|
Filter fineness | 5 µm |
Logistic Weight | 682,8 g |
---|---|
Threading diameter (inch) | G 3/8 '' |
Filter fineness | 5 µm |
Material | Die-Cast Aluminium |
Volume flow rate | 3000 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 20 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days