FESTO 532881 FILTER COMBINATION LFMBA-3/4-D-MAXI-DA-A
LFMBA filter combination
See technical informationSee documentsReferences
Festo:LFMBA-3/4-D-MAXI-DA-A
Rubix:114A1619
Manufacturer :532881
EAN:4052568166175

Documents
Product details : FESTO 532881 FILTER COMBINATION LFMBA-3/4-D-MAXI-DA-A
Fine Filter combination LFMBA-3/4-D-MAXI-DA-A 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
| Logistic Weight | 2582 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 1,496.72 excl. VAT
/ Each
£ 1,796.06 incl. VAT
- Delivery usually within ( 8 ) days