Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 552966 MICRO FILTER
FESTO 552966 MICRO FILTER
Compressed air filter Festo
References
festo:
MS9-LFM-3/4-AUV-HF
rubix:
391A3407
manufacturer :
552966
ean:
4052568195052
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 552966 MICRO FILTER
Micro Filter MS9-LFM-3/4-AUV-HF 0.01 µm Filter, metal bowl guard, high flow rate, fully automatic Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=(* fully automatic, * manual momentary-contact)
Technical specifications
Attributes
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
437.15
excl. VAT
/
Each
£
524.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC AMG250C-F03 WATER SEPARATOR
FESTO 532818 FINE FILTER LFMB-1/4-D-MINI-DA
SMC AF20-02B AIR FILTER
FESTO 564038 ACTIVATED CARBON FILTER MS9-LFX-G-U
FESTO 532881 FILTER COMBINATION LFMBA-3/4-D-MAXI-DA-A
SMC AMF150C-F01 ODOUR REMOVAL FILTER
AVENTICS R412007012
SMC AMG850-F14D WATER SEPARATOR
AVENTICS R412007004
NORGREN B64G-4GK-MD1-RMN FILTER-REGULATOR OLYMPIAN 64
SMC AFF70D-F10-H MAIN LINE FILTER
FESTO 10496 FILTER CARTRIDGE LFPU-1/2
FESTO 159577 FILTER LF-3/8-D-MIDI-A
NORGREN B74G-3GK-AP3-RMN FILTER REGULATOR EXCELON
AVENTICS R412009015