References
IMI Norgren:FL64-428
Rubix:124A6028
Manufacturer :FL64-428

Product details : NORGREN FL64-428 1/2 FIL/LUB 40M MD M/FOG
Maintenance Unit 40 My G1/2
MAINTENANCE UNIT 40 MY G1/2
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | wartungseinheit (filterregler und öler) |
| Material | zinc die-cast (housing/frame); aluminium (connection components & metal container); grilamid (sight glass); pa (sight dome); filter element: sintered bronze or sintered plastic; seals: nbr |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 17 bar |
| Max. temperature | 80 °C |
| Connection | g1/2 |
Show UNSPSC/ECL@SS
£ 357.71 excl. VAT
/ Each
£ 429.25 incl. VAT
- Usually arrives within 14 working days
