References
Festo:LFMB-1-D-MAXI
Rubix:114A2163
Manufacturer :162633
EAN:4052568131760

Documents
Product details : FESTO 162633 FINE FILTER LFMB-1-D-MAXI
Fine Filter LFMB-1-D-MAXI With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 1517 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 615.64 excl. VAT
/ Each
£ 738.77 incl. VAT
- Delivery date on request
Contact a branch