SMC AFM20-F01C-D MIST SEPARATOR


Mist Separator

References
smc:AFM20-F01C-D
rubix:393A6878
manufacturer :02121432
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/8 ''
Filter fineness0.3 µm
See all Specifications

Product details : SMC AFM20-F01C-D MIST SEPARATOR


Modular-style Mist Separator
ISO 8573-1:2010 compliant
Nominal filtration rating 0.3 µm
Maximum flow rate up to 1100 l/min (ANR, 0.7MPa).

Strengths

•Mist separator
Can be used in a more compact modular design
Bowl can be attached and detached with one hand
Turn proof structure at pressurized state for bowl removal
Standard drain cock for one-touch drain exhaust
Cost effective and clean looking design

Technical specifications


Attributes
Threading diameter (inch)1/8 ''
Filter fineness0.3 µm
Materialdie-cast zinc (body)
Volume flow rate200 l/min
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 38.07 excl. VAT
/ Each
£ 45.68 incl. VAT
  • Usually arrives within 14 working days