NORGREN B68G-AGK-MR3-RLN FILTER REGULATOR OLYMPIAN

Filter regulator, 40my, 0.4-8bar, G11/4

See technical information
References
IMI Norgren:B68G-AGK-MR3-RLN
Rubix:120A3471
Manufacturer :B68G-AGK-MR3-RLN
brand logo
Technical specifications
Threading diameter (inch)1 1/4 ''
Filter fineness40 µm
See all Specifications

Product details : NORGREN B68G-AGK-MR3-RLN FILTER REGULATOR OLYMPIAN


Filter regulator 40 My 0.4-8 G 1 1/4
FILTER REGULATOR 40 MY 0,4-8 G1 1/4

Technical specifications


Attributes
Threading diameter (inch)1 1/4 ''
Filter fineness40 µm
Typefilterregler
Materialaluminium
Volume flow rate14400 l/min
Min. service pressure 0.4 bar
Max. service pressure8 bar
Max. temperature80 °C
Connectiong1 1/4 (iso g/ptf)
Show UNSPSC/ECL@SS
£ 482.04 excl. VAT
/ Each
£ 578.45 incl. VAT
  • Usually arrives within 14 working days