Filters
Threading diameter (inch) | 1/4 '' |
---|---|
Filter fineness | 0.3 µm |
Logistics dimensions (L x W x H) | 40x115x40 mm |
---|---|
Logistic Weight | 195 g |
Threading diameter (inch) | 1/4 '' |
Filter fineness | 0.3 µm |
Material | Die-Cast Zinc |
Volume flow rate | 200 l/min |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 12 ) days