Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532865 FILTER COMBINATION LFMBA-3/8-D-MINI-DA
FESTO 532865 FILTER COMBINATION LFMBA-3/8-D-MINI-DA
LFMBA filter combination
References
festo:
LFMBA-3/8-D-MINI-DA
rubix:
114A1463
manufacturer :
532865
ean:
4052568166014
Technical specifications
Threading diameter (inch)
3/8
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532865 FILTER COMBINATION LFMBA-3/8-D-MINI-DA
Fine Filter combination LFMBA-3/8-D-MINI-DA 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
742,35
g
Threading diameter (inch)
3/8
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
221.45
excl. VAT
/
Each
£
265.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553084 FINE FILTER
FESTO 532814 FINE FILTER LFMB-D-MINI-DA-A
SMC ZFC77 IN-LINE AIR FILTER
FESTO 532869 FILTER COMBINATION LFMBA-3/4-D-MIDI-DA
FESTO 186461 FILTER LF-1/4-D-MIDI-A
SMC AF20-F02 AIR FILTER
SMC AFF20-F02BC-D MAIN LINE FILTER
AVENTICS 0821303713
SMC AFF8C-F04D-H MAIN LINE FILTER
SMC FH-TK300-10-02M INDUSTRIAL FILTER
FESTO 552996 ACTIVATED CARBON FILTER
SMC AFF22C-10D-T MAIN LINE FILTER
NORGREN B07-233-M3KG FILTER REGULATOR
AVENTICS R412007001
NORGREN B72G-2GK-QD3-RMN FILTER REGULATOR