FESTO 186494 FILTER REGULATOR LFR-1/2-D-5M-MAXI-A


LFR filter control valve

References
festo:LFR-1/2-D-5M-MAXI-A
rubix:114A3787
manufacturer :186494
ean:4052568146948

Product details : FESTO 186494 FILTER REGULATOR LFR-1/2-D-5M-MAXI-A


Filter regulator LFR-1/2-D-5M-MAXI-A With metal bowl guard and pressure gauge, degree of filtration 5 µm. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)315x75x105 mm
Logistic Weight1630 g
MaterialZinc die cast
Volume flow rate7500 l/min
Filter fineness5 µm
Connection 11/2
Show UNSPSC/ECL@SS
£ 441.93 excl. VAT
/ Each
£ 530.32 incl. VAT
  • Delivery usually within ( 11 ) days