FESTO 185722 SERVICE UNIT LFR-1/4-D-MINI-KB-A
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-1/4-D-MINI-KB-A
Rubix:124A2489
Manufacturer :185722
EAN:4052568144838

Documents
Product details : FESTO 185722 SERVICE UNIT LFR-1/4-D-MINI-KB-A
Service unit combination LFR-1/4-D-MINI-KB-A consisting of manual on/off valve, Filter regulator and Distributor Module, with Mounting brackets. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 925 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die cast |
| Volume flow rate | 1050 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 562.97 excl. VAT
/ Each
£ 675.56 incl. VAT
- Delivery date on request
Contact a branch