FESTO 186059 SERVICE UNIT FRC-1/2-D-MAXI-KE
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-1/2-D-MAXI-KE
Rubix:120A3345
Manufacturer :186059
EAN:4052568146573

Documents
Product details : FESTO 186059 SERVICE UNIT FRC-1/2-D-MAXI-KE
Service unit combination FRC-1/2-D-MAXI-KE consisting of Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, and pressure build-up valve with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 4300 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 3500 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,652.58 excl. VAT
/ Each
£ 1,983.10 incl. VAT
- Delivery date on request
Contact a branch