FESTO 564110 FILTER REGULATOR MS9-LFR-G-D6-EUM-AG-BAR&


Service unit combination Festo

References
festo:MS9-LFR-G-D6-EUM-AG-BAR-AS
rubix:226A7421
manufacturer :564110
ean:4052568211417

Product details : FESTO 564110 FILTER REGULATOR MS9-LFR-G-D6-EUM-AG-BAR&


Filter regulator MS9-LFR-G-D6-EUM-AG-BAR-AS Maximum output pressure 7 bar, 40 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, manual Condensate drain, flow direction from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight3218 g
Filter fineness40 µm
Show UNSPSC/ECL@SS
£ 302.30 excl. VAT
/ Each
£ 362.76 incl. VAT
  • Delivery usually within ( 11 ) days