FESTO 192606 FILTER REGULATOR LFR-3/4-D-7-O-MIDI-A


LFR Filter Control Valve

References
festo:LFR-3/4-D-7-O-MIDI-A
rubix:114A1808
manufacturer :192606
ean:4052568152529

Product details : FESTO 192606 FILTER REGULATOR LFR-3/4-D-7-O-MIDI-A


Filter regulator LFR-3/4-D-7-O-MIDI-A with metal bowl guard, with pressure gauge, max. 7 bar output pressure. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1267 g
Materialzinc die-cast
Volume flow rate4000 l/min
Filter fineness40 µm
Connection 13/4
Show UNSPSC/ECL@SS
£ 209.91 excl. VAT
/ Each
£ 251.89 incl. VAT
  • Delivery usually within ( 26 ) days