FESTO 537654 SERVICE UNIT FRC-1/4-DB-7-MINI


FRC Maintenance unit

References
festo:FRC-1/4-DB-7-MINI
rubix:124A4268
manufacturer :537654
ean:4052568173746
FRC-1/4-DB-7-MINI Service unit
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 537654 SERVICE UNIT FRC-1/4-DB-7-MINI


Service unit FRC-1/4-DB-7-MINI Filter/pressure regulator/lubricator combination, maximum outlet pressure 7 bar, 40 µm Filter. With pressure gauge and with directly controlled pressure regulating valve. Size=Mini, Width=88 mm, Series=DB, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°

Technical specifications


Attributes
Logistic Weight320,5 g
Threading diameter (inch)1/4 ''
Volume flow rate650 l/min
Design size0
Show UNSPSC/ECL@SS
£ 118.65 excl. VAT
/ Each
£ 142.38 incl. VAT