FESTO 185826 SERVICE UNIT FRC-3/4-D-MAXI-KC-A
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-3/4-D-MAXI-KC-A
Rubix:120A1934
Manufacturer :185826
EAN:4052568145842

Documents
Product details : FESTO 185826 SERVICE UNIT FRC-3/4-D-MAXI-KC-A
Service unit combination FRC-3/4-D-MAXI-KC-A consisting of manual on/off valve, Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 4824 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 7800 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,849.40 excl. VAT
/ Each
£ 2,219.28 incl. VAT
- Delivery date on request
Contact a branch