FESTO 539686 FILTER REGULATOR LFR-1/4-DB-7-MINI-H
LFR Filter regulator valve
See technical informationReferences
Festo:LFR-1/4-DB-7-MINI-H
Rubix:119A6076
Manufacturer :539686
EAN:4052568090005

Product details : FESTO 539686 FILTER REGULATOR LFR-1/4-DB-7-MINI-H
Filter regulator LFR-1/4-DB-7-MINI-H Output pressure max. 7 bar, with pressure gauge, 40 µ filtration grade. Size=Mini, Width=44 mm, Series=DB, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Material | zinc die casting |
| Volume flow rate | 1200 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/4 |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 96.55 excl. VAT
/ Each
£ 115.86 incl. VAT
- Usually arrives within 14 working days