FESTO 529174 FILTER REGULATOR MS4-LFR-1/8-D7-ERV-AS


MS4-LFR filter control valve

References
festo:MS4-LFR-1/8-D7-ERV-AS
rubix:119A5770
manufacturer :529174
ean:4052568163594

Product details : FESTO 529174 FILTER REGULATOR MS4-LFR-1/8-D7-ERV-AS


Filter regulator MS4-LFR-1/8-D7-ERV-AS Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)280x92x120 mm
Logistic Weight354,28 g
MaterialDie-cast aluminum
Volume flow rate900 l/min
Filter fineness40 µm
Connection 11/8
Show UNSPSC/ECL@SS
£ 101.36 excl. VAT
/ Each
£ 121.63 incl. VAT
  • In stock: Next day delivery