References
Festo:FRC-1/4-D-5M-MINI-A
Rubix:124A5833
Manufacturer :162779
EAN:4052568132910

Documents
Product details : FESTO 162779 SERVICE UNIT FRC-1/4-D-5M-MINI-A
Service unit FRC-1/4-D-5M-MINI-A Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 865 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 850 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 424.64 excl. VAT
/ Each
£ 509.57 incl. VAT
- Delivery date on request
Contact a branch