FESTO 192590 FILTER REGULATOR LFR-1/8-D-7-O-MINI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/8-D-7-O-MINI
Rubix:114A3363
Manufacturer :192590
EAN:4052568079550

Documents
Product details : FESTO 192590 FILTER REGULATOR LFR-1/8-D-7-O-MINI
Filter regulator LFR-1/8-D-7-O-MINI Without pressure gauge, maximum outlet pressure 7 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 475 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | body: die-cast zinc; connecting plates: die-cast zinc / aluminum; bowl: polycarbonate (pc); adjusting knob: pa; knurled nut: aluminum; bowl guard: aluminum; seals: nbr |
| Volume flow rate | 900 l/min |
| Design size | 40 |
| Filter fineness | 40 µm |
| Connection 1 | g1/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 178.39 excl. VAT
/ Each
£ 214.07 incl. VAT
- Delivery usually within ( 8 ) days