FESTO 192389 FILTER REGULATOR LFR-1/2-D-5M-O-DI-MAXI-A


LFR filter control valve

References
festo:LFR-1/2-D-5M-O-DI-MAXI-A
rubix:114A1696
manufacturer :192389
ean:4052568151256

Product details : FESTO 192389 FILTER REGULATOR LFR-1/2-D-5M-O-DI-MAXI-A


Filter regulator LFR-1/2-D-5M-O-DI-MAXI-A With metal bowl guard, without pressure gauge, degree of filtration 5 µm. With automatic Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight1769,1 g
MaterialZinc die cast
Volume flow rate4000 l/min
Filter fineness5 µm
Connection 11/2
Show UNSPSC/ECL@SS
£ 369.31 excl. VAT
/ Each
£ 443.17 incl. VAT
  • Delivery usually within ( 11 ) days