FESTO 192600 FILTER REGULATOR LFR-1/8-D-7-O-MINI-A
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-1/8-D-7-O-MINI-A
Rubix:114A1804
Manufacturer :192600
EAN:4052568152468
Documents
Product details : FESTO 192600 FILTER REGULATOR LFR-1/8-D-7-O-MINI-A
Filter regulator LFR-1/8-D-7-O-MINI-A with metal bowl guard, with pressure gauge, max. 7 bar output pressure. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Material | zinc die cast |
| Volume flow rate | 900 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/8 |
Show UNSPSC/ECL@SS
£ 293.11 excl. VAT
/ Each
£ 351.73 incl. VAT
- Delivery date on request
Contact a branch
