SMC AC30B-F03 AIR FILTER + REGULATOR


Mist Separator

References
smc:AC30B-F03
rubix:124A6616
brand logo
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
See all Specifications

Product details : SMC AC30B-F03 AIR FILTER + REGULATOR


SMCs new AC series of modular type F.R.L. unit is available in 4 sizes and is interchangeable with the existing modular type AC line. The element and bowl on the AW and AF series is now one-piece, making element replacement easier. Required maintenance space has been reduced by as much as 46% on the AF series, depending on the body size. Bowls on size 30 or more are now covered with a transparent bowl guard, completely protecting them from the environment, and making the inside visible from 360 degrees. The base color of the new AC series is urban white, maintaining a clean, modern look.

Strengths

Air filter, mist separator, and regulator unit.
Clean looking, urban white, modular design.
Element and bowl are in one-piece for easy replacement (AF).
Energy saving regulator (AR).
Transparent bowl guard provides 360 degree visibility.

Technical specifications


Attributes
Logistic Weight820 g
Threading diameter (inch)3/8 ''
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 57.18 excl. VAT
/ Each
£ 68.62 incl. VAT
  • Delivery usually within ( 4 ) days