FESTO 192603 FILTER REGULATOR LFR-1/4-D-7-O-MIDI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/4-D-7-O-MIDI-A
Rubix:114A1806
Manufacturer :192603
EAN:4052568152499
Documents
Product details : FESTO 192603 FILTER REGULATOR LFR-1/4-D-7-O-MIDI-A
Filter regulator LFR-1/4-D-7-O-MIDI-A with metal bowl guard, with pressure gauge, max. 7 bar output pressure. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x60x330 mm |
|---|---|
| Logistic Weight | 1214,9 g |
| Material | zinc die-cast |
| Volume flow rate | 2100 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 354.95 excl. VAT
/ Each
£ 425.94 incl. VAT
- Delivery date on request
Contact a branch
