FESTO 162694 FILTER REGULATOR LFR-1/8-D-O-MINI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/8-D-O-MINI-A
Rubix:114A2106
Manufacturer :162694
EAN:4052568132217

Documents
Product details : FESTO 162694 FILTER REGULATOR LFR-1/8-D-O-MINI-A
Filter regulator LFR-1/8-D-O-MINI-A With metal bowl guard, without pressure gauge, degree of filtration 40 µm. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 505 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | body: die-cast zinc; bowl: polycarbonate (pc) |
| Volume flow rate | 750 l/min |
| Design size | 40 |
| Filter fineness | 40 µm |
| Connection 1 | g1/8 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 278.40 excl. VAT
/ Each
£ 334.08 incl. VAT
- Delivery usually within ( 8 ) days