FESTO 185825 SERVICE UNIT FRC-3/4-D-MAXI-KC
FRC service unit combination
See technical informationSee documentsReferences
Festo:FRC-3/4-D-MAXI-KC
Rubix:120A1933
Manufacturer :185825
EAN:4052568145835

Documents
Product details : FESTO 185825 SERVICE UNIT FRC-3/4-D-MAXI-KC
Service unit combination FRC-3/4-D-MAXI-KC consisting of manual on/off valve, Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 4236 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die cast |
| Volume flow rate | 7800 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,734.73 excl. VAT
/ Each
£ 2,081.68 incl. VAT
- Delivery date on request
Contact a branch