References
Festo:FRC-1/8-D-7-O-MINI
Rubix:134A0530
Manufacturer :192630
EAN:4052568152710

Documents
Product details : FESTO 192630 SERVICE UNIT FRC-1/8-D-7-O-MINI
Service unit FRC-1/8-D-7-O-MINI Filter regulator/lubricator combination, maximum output pressure 7 bar, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 790 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 800 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 285.73 excl. VAT
/ Each
£ 342.88 incl. VAT
- Delivery date on request
Contact a branch