SMC AC30D-F03D FILTER REGULATOR + MIST SEPARATOR
Mist Separator
See technical informationSee documentsReferences
SMC:AC30D-F03D
Rubix:124A6764

Documents
Product details : SMC AC30D-F03D FILTER REGULATOR + MIST SEPARATOR
SMCs new AC series of modular type F.R.L. unit is available in 4 sizes and is interchangeable with the existing modular type AC line. The element and bowl on the AW and AF series is now one-piece, making element replacement easier. Required maintenance space has been reduced by as much as 46% on the AF series, depending on the body size. Bowls on size 30 or more are now covered with a transparent bowl guard, completely protecting them from the environment, and making the inside visible from 360 degrees. The base color of the new AC series is urban white, maintaining a clean, modern look.
Strengths
Air filter, mist separator, and regulator unit.
Clean looking, urban white, modular design.
Element and bowl are in one-piece for easy replacement (AF).
Energy saving regulator (AR).
Transparent bowl guard provides 360 degree visibility.
Clean looking, urban white, modular design.
Element and bowl are in one-piece for easy replacement (AF).
Energy saving regulator (AR).
Transparent bowl guard provides 360 degree visibility.
Technical specifications
Attributes
| Logistic Weight | 970 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 121.89 excl. VAT
/ Each
£ 146.27 incl. VAT
- Delivery usually within ( 6 ) days