FESTO 162709 FILTER REGULATOR LFR-1-D-7-MAXI


LFR Filter Control Valve

References
festo:LFR-1-D-7-MAXI
rubix:120A2142
manufacturer :162709
ean:4052568132286

Product details : FESTO 162709 FILTER REGULATOR LFR-1-D-7-MAXI


Filter regulator LFR-1-D-7-MAXI Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)346x134x80 mm
Logistic Weight1672,6 g
MaterialZinc die-cast
Volume flow rate11000 l/min
Filter fineness40 µm
Connection 11
Show UNSPSC/ECL@SS
£ 360.50 excl. VAT
/ Each
£ 432.60 incl. VAT
  • Delivery usually within ( 11 ) days