SMC AMS40A-F04C-EC-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE

Air Management System, Electro-Pneumatic Regulator Type – AMS20/30/40/60-A

See technical informationSee documents

References

SMC:AMS40A-F04C-EC-KLG
Rubix:392A8247
Manufacturer :AMS40A-F04C-EC-KLG
brand logo

Technical specifications

Threading diameter (inch)1/2 ''
See all Specifications

Documents

Product details : SMC AMS40A-F04C-EC-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE


Programmable standby and isolation modes Flow rate, pressure and temperature monitoring Compatible with wireless systems Flow rate up to 4000 l/min at 0.7 MPa Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Modular connection.

Strengths

Programmable standby and isolation modes Flow rate, pressure and temperature monitoring Compatible with wireless systems Flow rate up to 4000 l/min at 0.7 MPa Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Modular connection.

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Volume flow rate2000 l/min
Design size40
Connection 1g 1/2 in
Min. temperature0 °C
Max. temperature50 °C
£ 4,260.29 excl. VAT
/ Each
£ 5,112.35 incl. VAT
  • Usually arrives within 14 working days