FESTO 192377 FILTER REGULATOR LFR-3/4-D-5M-O-DI-MAXI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-5M-O-DI-MAXI
Rubix:114A3362
Manufacturer :192377
EAN:4052568151133

Documents
Product details : FESTO 192377 FILTER REGULATOR LFR-3/4-D-5M-O-DI-MAXI
Filter regulator LFR-3/4-D-5M-O-DI-MAXI With metal bowl guard, without pressure gauge, degree of filtration 5 µm. With manual Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1825 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | zinc die-cast |
| Volume flow rate | 5800 l/min |
| Filter fineness | 5 µm |
| Connection 1 | 3/4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 500.52 excl. VAT
/ Each
£ 600.62 incl. VAT
- Delivery date on request
Contact a branch