FESTO 162693 FILTER REGULATOR LFR-1-D-O-MAXI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1-D-O-MAXI
Rubix:114A2105
Manufacturer :162693
EAN:4052568132200

Documents
Product details : FESTO 162693 FILTER REGULATOR LFR-1-D-O-MAXI
Filter regulator LFR-1-D-O-MAXI With metal bowl guard, without pressure gauge, degree of filtration 40 µm. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1744 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | die-cast zinc (housing), polycarbonate (bowl) |
| Volume flow rate | 10000 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g1 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 575.78 excl. VAT
/ Each
£ 690.94 incl. VAT
- Delivery date on request
Contact a branch