FESTO 162705 FILTER REGULATOR LFR-3/8-D-7-MIDI
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-3/8-D-7-MIDI
Rubix:120A2153
Manufacturer :162705
EAN:4052568012670

Documents
Product details : FESTO 162705 FILTER REGULATOR LFR-3/8-D-7-MIDI
Filter regulator LFR-3/8-D-7-MIDI Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1254,5 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | die-cast zinc (body), polycarbonate (bowl) |
| Volume flow rate | 3200 l/min |
| Design size | 55 |
| Filter fineness | 40 µm |
| Connection 1 | g3/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 259.33 excl. VAT
/ Each
£ 311.20 incl. VAT
- Delivery usually within ( 8 ) days