FESTO 185769 SERVICE UNIT LFR-1/4-D-MINI-KF
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-1/4-D-MINI-KF
Rubix:124A0993
Manufacturer :185769
EAN:4052568145309

Documents
Product details : FESTO 185769 SERVICE UNIT LFR-1/4-D-MINI-KF
Service unit combination LFR-1/4-D-MINI-KF consisting of manual on/off valve, Filter regulator, Distributor Module and pressure switch, without socket, with Mounting brackets. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 305x148x60 mm |
|---|---|
| Logistic Weight | 1200 g |
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 1050 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 786.79 excl. VAT
/ Each
£ 944.15 incl. VAT
- Delivery date on request
Contact a branch