FESTO 186483 FILTER REGULATOR LFR-1/4-D-5M-MIDI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/4-D-5M-MIDI
Rubix:119A6082
Manufacturer :186483
EAN:4052568014711

Documents
Product details : FESTO 186483 FILTER REGULATOR LFR-1/4-D-5M-MIDI
Filter regulator LFR-1/4-D-5M-MIDI With metal bowl guard and pressure gauge, Degree of filtration 5 µm. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 330x60x90 mm |
|---|---|
| Logistic Weight | 1288,1 g |
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | housing: wrought aluminum alloy; connecting plates: wrought aluminum alloy; bowl: polycarbonate (pc); adjusting knob: pom; bowl protection metal: aluminum; seals: nbr |
| Volume flow rate | 1600 l/min |
| Filter fineness | 5 µm |
| Connection 1 | g1/4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 269.68 excl. VAT
/ Each
£ 323.62 incl. VAT
- Delivery date on request
Contact a branch