Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
FESTO 537645 FILTER REGULATOR LFR-1/4-DB-7-O-MINI-H
FESTO 537645 FILTER REGULATOR LFR-1/4-DB-7-O-MINI-H
LFR Filter regulator valve
References
festo:
LFR-1/4-DB-7-O-MINI-H
rubix:
119A6074
manufacturer :
537645
ean:
4052568088576
Product details
Technical specifications
Product details : FESTO 537645 FILTER REGULATOR LFR-1/4-DB-7-O-MINI-H
Filter regulator LFR-1/4-DB-7-O-MINI-H Output pressure max. 7 bar, without pressure gauge, 40 µ filtration grade. Size=Mini, Width=44 mm, Series=DB, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°
Technical specifications
Attributes
Logistic Weight
197,38
g
Material
Zinc die casting
Volume flow rate
1200
l/min
Filter fineness
40
µm
Connection 1
1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.62
excl. VAT
/
Each
£
103.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC AR25P-580AS KNOB COVER
SMC AC40B-F04D-A AIR FILTER + REGULATOR + LUBRICATOR
FESTO 192449 SERVICE UNIT LFR-3/4-D-DI-MAXI-KC
SMC MACM4-20GP-X131 CENTERING UNIT
SMC AMS30A-F03D-PN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
FESTO 192444 SERVICE UNIT LFR-1/2-D-DI-MAXI-KE
SMC MACM2-12SPV-X131 CENTERING UNIT
PARKER 1/2 BSP COMBI REGULA P32CA14GEMNGLNW
SMC AC60B-F10G-D AIR FILTER + REGULATOR
SMC IZT41-16E36HRP-3FU IONIZER
FESTO 162772 SERVICE UNIT FRC-3/8-D-5M-MINI
SMC AC60-F10DE-B AIR FILTER + REGULATOR + LUBRICATOR
SMC IZS40-820C-06B IONIZER
FESTO 8025358 SERVICE UNIT COMBINATION MSB4-1/4:C3:J1:D14-WP
AVENTICS A651A0000000401