• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
PARKER 1/2 BSP COMBI REGULA P32CA14GEMNGLNW

PARKER 1/2 BSP COMBI REGULA P32CA14GEMNGLNW


Service unit combination Parker Hannifin

References
parker hannifin:P32CA14GEMNGLNW
rubix:180A4762
brand logo
brand logo

Product details
Technical specifications

Product details : PARKER 1/2 BSP COMBI REGULA P32CA14GEMNGLNW


Technical specifications


Attributes
No attributes to display for this product
£ 206.34 excl. VAT
/ Each
£ 247.61 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC AC20A-F02E-B AIR FILTER + REGULATOR + LUBRICATORFESTO 529024 ACTUATOR HEAD LR/LFR-D-MINI/MAXI-SWSMC AMS30B-F00C-PN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPEAVENTICS R412009309FESTO 185714 SERVICE UNIT LFR-3/8-D-MIDI-KA-AFESTO 530268 SERVICE UNIT COMBINATION MSB6-1/4-FRC5:J1M1SMC AMS40A-H00C-PN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPEMENNEKES 7245UK DUO SOCKET IP67 16A 3P 230VFESTO 162731 FILTER REGULATOR LFR-3/4-D-5M-MIDI-AMENNEKES 7313 RCD SOCKET IP44 32A 5P 400V 1XRCDSMC AC40A-F04D-A AIR FILTER + REGULATOR + LUBRICATORSMC AC40-F06G-A AIR FILTER + REGULATOR + LUBRICATORFESTO 192651 SERVICE UNIT FRC-1/4-D-5M-O-MINIFESTO 186511 SERVICE UNIT FRC-1/2-D-7-MAXIFESTO 185796 SERVICE UNIT FRC-1/4-D-MIDI-KA-A

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories