FESTO 192459 SERVICE UNIT LFR-1/2-D-DI-MAXI-KF-A
LFR Maintenance unit combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-DI-MAXI-KF-A
Rubix:124A0257
Manufacturer :192459
EAN:4052568151959

Documents
Product details : FESTO 192459 SERVICE UNIT LFR-1/2-D-DI-MAXI-KF-A
Service unit combination LFR-1/2-D-DI-MAXI-KF-A consisting of manual on/off valve, Filter regulator, Distributor Module and pressure switch, without socket, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x100x240 mm |
|---|---|
| Logistic Weight | 3409 g |
| Threading diameter (inch) | 1/2 '' |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,391.46 excl. VAT
/ Each
£ 1,669.75 incl. VAT
- Delivery date on request
Contact a branch