FESTO 185810 SERVICE UNIT FRC-3/8-D-MIDI-KB-A


FRC Service Unit Combination

References
festo:FRC-3/8-D-MIDI-KB-A
rubix:120A1797
manufacturer :185810
ean:4052568145682
FRC-3/8-D-MIDI-KB-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
See all Specifications

Product details : FESTO 185810 SERVICE UNIT FRC-3/8-D-MIDI-KB-A


Service unit combination FRC-3/8-D-MIDI-KB-A consisting of Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight3137,5 g
Threading diameter (inch)3/8 ''
MaterialZinc die-cast
Volume flow rate2100 l/min
Design size0
Show UNSPSC/ECL@SS
£ 610.42 excl. VAT
/ Each
£ 732.50 incl. VAT