FESTO 162721 FILTER REGULATOR LFR-3/8-D-5M-MIDI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/8-D-5M-MIDI
Rubix:114A3208
Manufacturer :162721
EAN:4052568012717

Documents
Product details : FESTO 162721 FILTER REGULATOR LFR-3/8-D-5M-MIDI
Filter regulator LFR-3/8-D-5M-MIDI With metal bowl guard and pressure gauge, Degree of filtration 5 µm. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 345x70x99 mm |
|---|---|
| Logistic Weight | 1248 g |
| Threading diameter (inch) | 3/8 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | body: die-cast zinc; connecting plates: die-cast zinc/aluminium; adjusting knob: pa; knurled nut: aluminium; bowl: pc (polycarbonate); bowl guard: aluminium; seals: nbr |
| Volume flow rate | 2400 l/min |
| Filter fineness | 5 µm |
| Connection 1 | g3/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 269.68 excl. VAT
/ Each
£ 323.62 incl. VAT
- Delivery date on request
Contact a branch