SMC AMS30A-H00C-EN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE


Air Management System, Electro-Pneumatic Regulator Type – AMS20/30/40/60-A

References
smc:AMS30A-H00C-EN-KLG
rubix:392A8238
manufacturer :AMS30A-H00C-EN-KLG

Product details : SMC AMS30A-H00C-EN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE


Programmable standby and isolation modes Flow rate, pressure and temperature monitoring Compatible with wireless systems Flow rate up to 4000 l/min at 0.7 MPa Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Modular connection.

Strengths

Programmable standby and isolation modes Flow rate, pressure and temperature monitoring Compatible with wireless systems Flow rate up to 4000 l/min at 0.7 MPa Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Modular connection.

Technical specifications


Attributes
Volume flow rate1000 l/min
Design size30
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 4,574.57 excl. VAT
/ Each
£ 5,489.48 incl. VAT
  • Usually arrives within 14 working days