PARKER AN-FRL-LX40 P32DA14SCNA2CN


Global Dump Valve

References
parker hannifin:P32DA14SCNA2CN
rubix:154A5629
manufacturer :P32DA14SCNA2CN
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : PARKER AN-FRL-LX40 P32DA14SCNA2CN


P32D modular global compact dump valve is a remotely operating dump valve that automatically shuts off upstream pressure and exhausts the downstream pressure when the pilot pressure is released. The valve will automatically dump when the holding signal is removed. The quick dump valves are high flow, normally closed, 3-port, 2-position directional control valves. Upon energising the solenoid, inlet air is applied to the top of the piston. The piston pushes against the spring and opens the main valve, providing full air flow to the downstream. When the solenoid is de-energised, the main valve closes, allowing downstream air to exhaust rapidly through the bottom plug. The bottom plug is tapped so exhaust may be piped away or fitted with a muffler/silencer. The P32D dump valve can be mounted using a modular connector to other P32 global air preparation products

Strengths

•The 3-way, 2-position function automatically dumps downstream pressure on the loss of pilot signal
Solenoid or air pilot options
High flow & exhaust capability
Silencer included

Applications

Positioning, Cutting, Machining, Pick and place and packaging and wrapping systems, Safety factor to prevent damages to tools reduces the chance of injuries in the work place when pressure is needed to be depressurised

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Min. service pressure 3 bar
Max. service pressure10 bar
Design size0.5
Min. temperature-10 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 229.87 excl. VAT
/ Each
£ 275.84 incl. VAT
  • Usually arrives within 14 working days