FESTO 162716 FILTER REGULATOR LFR-3/4-D-7-MAXI-A


LFR Filter Control Valve

References
festo:LFR-3/4-D-7-MAXI-A
rubix:114A3210
manufacturer :162716
ean:4052568132347

Product details : FESTO 162716 FILTER REGULATOR LFR-3/4-D-7-MAXI-A


Filter regulator LFR-3/4-D-7-MAXI-A Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1613 g
Materialzinc die-cast
Volume flow rate10000 l/min
Filter fineness40 µm
Connection 13/4
Show UNSPSC/ECL@SS
£ 428.37 excl. VAT
/ Each
£ 514.04 incl. VAT
  • Delivery usually within ( 11 ) days